This item is Discontinued.

Monoprice Phone Cable, Reverse, 14 ft.for Voice 931

Phone Cable, Reverse, 14 ft.for Voice (Discontinued)

  • Mfr # 931
  • Zoro # G8784417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931
Zoro #
G8784417
UPC #
844660009313
Country of Origin
China

Dimensions

Cable Length
14 ft

Details

Item
Phone Cable,Reverse,14 ft.for Voice
Cable Type
RJ-11
Device Supported
Phone
Product Name
Phone Cable, RJ11 (6P4C), Reverse - 14ft for voice
Connector on Second End Details
1 x RJ-11 Phone - Male
Product Type
Phone Cable
Cable Characteristic
Patch Cable
Connector Type on Second End
RJ-11 Phone - Male
Connector Type on First End
RJ-11 Phone - Male
Product Color
Satin Silver
Connector on First End Details
1 x RJ-11 Phone - Male
Conductor
Copper
Brand Name
Monoprice

Description

Phone Cable,Reverse,14 ft.for Voice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.