This item is Discontinued.

Monoprice Phone cable_ RJ-45 (8P8C)_ Reverse - 7ft for Voice 945

Phone cable_ RJ-45 (8P8C)_ Reverse - 7ft for Voice (Discontinued)

  • Mfr # 945
  • Zoro # G2018094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945
Zoro #
G2018094
UPC #
844660009450
Country of Origin
China

Dimensions

Cable Length
7 ft

Details

Cable Type
RJ-45
Color
Satin Silver
Product Type
Phone Cable

Description

Telephone patch cable. Replace shorter cables with this extended length cable. Reserve wire connections for voice lines. Reverse cables reverse the right to left order of the pins inside the connectors. Flat Cable Body Silver Satin Color 8 Conductors RJ45 Connectors *Monoprice continually strives to improve its product line to bring our customers the best products available. Therefore; changes may be made to listed specifications without prior notice. Item received may not match photo or specs shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.