Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Phone Cable Straight - 14Ft For Data 930

Phone Cable Straight - 14Ft For Data (Discontinued)

  • Mfr # 930
  • Zoro # G0815776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930
Zoro #
G0815776
UPC #
844660009306
Country of Origin
Unknown

Dimensions

Cable Length
14 ft

Details

Item
Phone Cable
Cable Type
RJ-11
Conductor Material
Copper
Connector on First End Details
(1) RJ-11 Phone - Male
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-11 Phone - Male
Connector Type on Second End
RJ-11 Phone - Male
Connector on Second End Details
(1) RJ-11 Phone - Male
Device Supported
Phone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.