This item is Discontinued.

Monoprice Piggyback Power Cord - NEMA 5-15P/R to IEC 60320 C13_ 16AWG_ 13A/1625W 35130

Piggyback Power Cord - NEMA 5-15P/R to IEC 60320 C13_ 16AWG_ 13A/1625W (Discontinued)

  • Mfr # 35130
  • Zoro # G1900150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35130
Zoro #
G1900150
UPC #
889028103180
Country of Origin
China

Description

This MonopriceTM 16 AWG Piggyback Power Cord features a combined North American NEMA® 5-15 plug AND receptacle on one end and an IEC 60320 C13 connector on the other. The C13 connector is commonly used to provide power to computers; monitors; printers; scanners; and power adapters. The plug/receptacle end allows you to connect a second plug to the same outlet; effectively doubling your available outlets. This 16 AWG cable is rated for a 13 amp/1625 watt; 125 volt load. MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. Updated Apr 28; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.