Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Pin 9/4 Pin Fw 800Fw 400 Cable6 ft.black 3541

Pin 9/4 Pin Fw 800Fw 400 Cable6 ft.black (Discontinued)

  • Mfr # 3541
  • Zoro # G8786989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541
Zoro #
G8786989
UPC #
844660035411
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
FireWire 800
Color
Black
Item
Pin 9/4 Pin Fw 800Fw 400 Cable6 ft.black
Features
A Male 4-Pin "Alpha" Connector On One End And A Male 9-Pin "Beta" Connector On The Other End, Allowing You To Connect Firewire 400/i.LINK Devices To Firewire 800 Device
Connector Type
Male

Description

9-pin/ 4-pin BILINGUAL FireWire 800 - FireWire 400 Cable_ 6FT_ Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.