This item is Discontinued.

Monoprice Pin, 9/6, Pin Fw 800 Fw 400 Cable15ftblack 6027

Pin, 9/6, Pin Fw 800 Fw 400 Cable15ftblack (Discontinued)

  • Mfr # 6027
  • Zoro # G8789579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6027
Zoro #
G8789579
UPC #
844660060277
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
FireWire 400
Color
Black
Connector Type
Male
Features
A Male 6-Pin "Alpha" Connector On One End And A Male 9-Pin "Beta" Connector On The Other End, Allowing You To Connect Firewire 400/i.LINK Devices To Firewire 800 Device
Item
Pin,9/6,Pin Fw 800 Fw 400 Cable15ftblack

Description

Pin,9/6,Pin Fw 800 Fw 400 Cable15ftblack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.