This item is Discontinued.

Monoprice Plenum, Cmp, Standard HDMI Cable, 35 ft. 12720

Plenum, Cmp, Standard HDMI Cable, 35 ft. (Discontinued)

  • Mfr # 12720
  • Zoro # G8798575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12720
Zoro #
G8798575
UPC #
889028007389
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

Item
Plenum,Cmp,Standard HDMI Cable,35 ft.
Cable Type
HDMI
Features
Audio Return Channel (ARC)
Sub-Category
HDMI
Product Type
A/V Cable

Description

Commercial Series Plenum (CMP) Standard HDMI Cable with Ethernet_ 35ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.