
Port Saver, M HDMI to F HDMI, Swivel
Mfr # 5133
Zoro # G0614783
product price:Â $5.95
/eaKey Features
Cable Type
HDMI
Connection A
HDMI Male
Connection B
HDMI Female
Number of Ports
2
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5133
Zoro #
G0614783
UPC #
844660051336
Country of Origin
China
Details
Item
HDMI Adapter
Cable Type
HDMI
Connection A
HDMI Male
Connection B
HDMI Female
Number of Ports
2
Color
Black
Features
Swivel
Adapter Type
HDMI
Product Type
Audio/Video Adapter
Total Number of Adapters
1
End 2 Number of Connections
1
End 1 Number of Connections
1
End 2 Connection Type
HDMI Female
End 1 Connection Type
HDMI Male
Description
HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter, Features Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.