Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9416
Zoro #
G7572941
UPC #
-
Country of Origin
Multiple
Dimensions
Cable Length
6 ft.
Details
Item
Portable Device Battery Car Charger Kit
Number of Output Connectors
1
Includes
Cable, USB Cigarette Plug
Charges Up To
(1) Device
Power Requirement
12V DC
For Use With
30-Pin Apple Products
Description
Portable Device Battery Car Charger Kit, Power Requirement 12V DC, Number of Output Connectors 1, For Use With 30-Pin Apple Products, Includes Cable, USB Cigarette Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.