This item is Discontinued.

Monoprice Power Cord - IEC 60320 C14 to IEC 60320 C19_ 14AWG_ 15A_ SJT_ 100-250V 40054

Power Cord - IEC 60320 C14 to IEC 60320 C19_ 14AWG_ 15A_ SJT_ 100-250V (Discontinued)

  • Mfr # 40054
  • Zoro # G1901237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40054
Zoro #
G1901237
UPC #
889028142103
Country of Origin
China

Description

IEC 60320 C14 to IEC 60320 C19 power cords are commonly used between Cisco® or Juniper® Networks rack mounted equipment and the PDU in a data cabinet. Extend the reach of your AC powered device using this AC power extension cord to energize equipment from a distant power outlet. This cable features a standard; grounded IEC 60320 C14 plug on one end and an IEC 60320 C19 receptacle on the other. Features: Heavy duty 14 AWG power cord is fully molded for PDU or UPS in data center Recommended for powering computers; monitors; and other essential peripherals Extend the length of an existing power cord for more flexibility Colored cord is designed for easy identification in a high density data environment Plug Type IEC 60320 C14 Receptacle Type IEC 60320 C19 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL; cUL; CSA; RoHS Cisco® is a registered trademark or trademark of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Juniper® is a registered trademark of Juniper Networks; Inc. in the United States and other countries. Updated Nov 4; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.