This item is Discontinued.

Monoprice Power Cord - IEC 60320 C20 to IEC 60320 C15_ 14AWG_ 15A_ 3-Prong_ Blac 40064

Power Cord - IEC 60320 C20 to IEC 60320 C15_ 14AWG_ 15A_ 3-Prong_ Blac (Discontinued)

  • Mfr # 40064
  • Zoro # G1901456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40064
Zoro #
G1901456
UPC #
889028142202
Country of Origin
China

Description

IEC 60320 C20 to IEC 60320 C15 power cords are commonly used between Cisco® or Juniper® Networks rack mounted equipment and the PDU in a data cabinet. Extend the reach of your AC powered device using this AC power extension cord to energize equipment from a distant power outlet. This cable features a standard; grounded IEC 60320 C20 plug on one end and an IEC 60320 C15 receptacle on the other. Features: Recommended for network hardware or other high-temperature equipment Connect Cisco® or Juniper® Networks devices to a PDU or UPS in a data center Extend the length of an existing power cord for more flexibility Heavy duty 14 AWG power cord is fully molded for durability in a high-density data environment Plug Type IEC 60320 C20 Receptacle Type IEC 60320 C15 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; CSA; RoHS Cisco® is a registered trademark or trademark of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Juniper® is a registered trademark of Juniper Networks; Inc. in the United States and other countries. UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.