This item is Discontinued.

Monoprice Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 16AWG_ 13A_ SJT_ 41092

Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 16AWG_ 13A_ SJT_ (Discontinued)

  • Mfr # 41092
  • Zoro # G1715420
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41092
Zoro #
G1715420
UPC #
889028152904
Country of Origin
China

Description

The Monoprice universal AC Power Extension Cord Splitter; allows you to connect two devices with C14 connections; such as computers; to one power outlet. It cuts down on cabling; as well as frees up space on UPSs; surge protectors; wall outlets; etc. It is an ideal solution for eliminating extra bulky cords and reducing clutter in a data center. Features: 16AWG conductors Up to 13 amps maximum current Usable for 100 ~ 250 VAC applications Y-splitter; powers two devices from one outlet Wall Plug Type NEMA 5-15P Equipment Plug Type 2x IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 16AWG Maximum Current 13 amps Certifications UL®; cUL; CSA; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 20; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.