This item is Discontinued.

Monoprice Power Extension Cord Cable 50 ft. 5304

Power Extension Cord Cable 50 ft. (Discontinued)

  • Mfr # 5304
  • Zoro # G8788440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5304
Zoro #
G8788440
UPC #
844660053040
Country of Origin
China

Dimensions

Cord Length
50 ft.

Details

Item
Power Extension Cord Cable 50 ft.
Jacket Color
Black
Gauge/Conductor
14/3
Voltage
125V
Max. Amps
15A
NEMA Plug Configuration
5-15p
NEC Cord Designation
SJTW
NEMA Receptacle Configuration
5-15R

Description

Power Extension Cord Cable 50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.