Zoro Homepage

Power Strip, Cord, IEC-60320 C5, 5-15P, 3 ft., Black

  • Mfr # 7687

  • Zoro # G8791870


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Type
Cord
Receptacle Configuration
IEC-60320 C5
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7687
Zoro #
G8791870
UPC #
844660076872
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Power Strip
Type
Cord
Receptacle Configuration
IEC-60320 C5
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
18
Standards
UL; cUL; RoHS
Number of Outlets
1
Amps
10A

Description

Grounded Ac Power Cord,3 ft.Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.