
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
605500
Zoro #
G8812995
UPC #
670541337394
Country of Origin
China
Dimensions
Height
10"
Width
6.9"
Depth
7.8"
Details
Item
Monitor Speakers
Input Voltage
110 V AC
Power Source
AC Power Cord
Description
Powered Studio Monitor Speakers,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.