
Premium Mini-phone Audio Cable
Mfr # 5583
Zoro # G214875347
product price:Â $26.95
/eaKey Features
Cable Type
Mini-phone
Cable Length
50 ft
Color
Black
Wire Gauge
22 AWG
Shielding
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5583
Zoro #
G214875347
UPC #
844660055839
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Cable Type
Mini-phone
Color
Black
Wire Gauge
22 AWG
Shielding
Yes
Features
Strain Relief, Corrosion-free, Molded, Booted
Item
Audio Cable
Connector Plating
Gold
American Wire Gauge
22 AWG
Connector Type on Second End
Mini-phone Stereo Audio - Male
Device Supported
Mobile Phone, Audio Device, MP3 Player
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Product Line
Premium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.