Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Premium USB-A to Micro B 2.0 Cable - 23/32AWG_ Black_ 1.5ft 12003

Premium USB-A to Micro B 2.0 Cable - 23/32AWG_ Black_ 1.5ft (Discontinued)

  • Mfr # 12003
  • Zoro # G1716400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12003
Zoro #
G1716400
UPC #
889028000007
Country of Origin
China

Description

The USB micro B connector has become the new universal standard connector used on most smartphones and tablets. This premium USB 2.0 cable features a USB A male plug on one end and a USB micro B male plug on the other end. The polycarbonate connector heads are designed to fit through most phone and tablet cases; so you don't need to remove the case to charge or sync your device. The connector heads measure 0.51" x 0.36" x 0.25" (13.0 x 9.3 x 6.3 mm) on the USB micro B end and 0.51" x 0.55" x 0.25" (13.0 x 13.8 x 6.3 mm) on the USB A end. The gold plated connectors ensure a smooth; corrosion-free connection. The cable is shielded to protect against signal interference and data loss. Features: 100% compliant with USB 2.0 specifications Gold plated connectors ensure a smooth; corrosion-free connection Ultra-thin polycarbonate connector heads fit through most phone/tablet cases Shielded to protect against external signal interference

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.