This item is Discontinued.

Monoprice Printer, 3D, 24cc/hr. Build, 100 to 240VAC 11614

Printer, 3D, 24cc/hr. Build, 100 to 240VAC (Discontinued)

  • Mfr # 11614
  • Zoro # G0703538
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11614
Zoro #
G0703538
UPC #
757901816369
Country of Origin
China

Dimensions

Width
12 45/64 in
Length
18 45/64 in
Layer Thickness
0.1 to 0.5mm
Height
15 7/64 in

Details

Item
3D Printer
Hz
50/60 Hz
Interface
USB Type B
Build Volume
8.90 in x 5.70 in x 5.90 in
Build Speed
24 cc/hr
Amps
2
For Use With
1.7mm ABS, PLA, PVA Filaments
Resolution
0.10mm
Voltage
100 to 240V AC

Description

3D Printer, Build Speed 24 cc/hr, Build Volume 8.90 in x 5.70 in x 5.90 in, Layer Thickness 0.1 to 0.5mm, Resolution 0.10mm, 100 to 240V AC Voltage, 2 Amps, 50/60 Hz Hz, Interface USB Type B, Length 18 45/64 in, Width 12 45/64 in, Height 15 7/64 in, For Use With 1.7mm ABS, PLA, PVA Filaments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.