This item is Discontinued.

Monoprice Proj cord, VGA, USB to M1-D, USB Male, 12ft 3037

Proj cord, VGA, USB to M1-D, USB Male, 12ft (Discontinued)

  • Mfr # 3037
  • Zoro # G2419392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3037
Zoro #
G2419392
UPC #
00844660030379
Country of Origin
Multiple

Dimensions

Cable Length
12 ft

Details

Connector Type
VGA(HD15), USB-A to M1-D(P+D), USB-B Male
Standards
UL
Gauge
28AWG
Color
Black
Item
Projector Cable

Description

Projector Cable, VGA(HD15), USB-A to M1-D(P+D), USB-B Male, Cable Length 12 ft, Gauge 28AWG, Color Black, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.