This item is Discontinued.

Monoprice Proj cord, VGA, USB to M1-D, USB Male, 25ft 3038

Proj cord, VGA, USB to M1-D, USB Male, 25ft (Discontinued)

  • Mfr # 3038
  • Zoro # G3202525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3038
Zoro #
G3202525
UPC #
00811819011329
Country of Origin
Multiple

Dimensions

Cable Length
25 ft
Overall Length
25 ft

Details

Connector Type
USB-A to M1-D(P+D), USB-B Male, VGA(HD15)
Standards
UL
Color
Black
Gauge
28 AWG
Item
Projector Cable
End 2 Number of Connections
1
End 1 Connection Type
VGA & USB (A Type)
End 2 Connection Type
M1-D (P and D)
Conductor Gauge
28 AWG
Cable Color
Black
End 1 Number of Connections
1

Description

Projector Cable, USB-A to M1-D(P+D), USB-B Male, VGA(HD15), Cable Length 25 ft, Gauge 28 AWG, Color Black, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.