This item is Discontinued.

Monoprice Proj cord, VGA, USB to M1-D, USB Male, 50ft 3039

Proj cord, VGA, USB to M1-D, USB Male, 50ft (Discontinued)

  • Mfr # 3039
  • Zoro # G2879606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3039
Zoro #
G2879606
UPC #
844660030393
Country of Origin
Multiple

Dimensions

Cable Length
50 ft
Overall Length
50 ft

Details

Connector Type
USB-A to M1-D(P+D), USB-B Male, VGA(HD15)
Standards
UL
Gauge
28 AWG
Color
Black
Item
Projector Cable
End 1 Connection Type
VGA & USB (A Type)
End 2 Connection Type
M1-D (P and D)
Cable Color
Black
Conductor Gauge
28 AWG
End 2 Number of Connections
1
End 1 Number of Connections
1

Description

Projector Cable, USB-A to M1-D(P+D), USB-B Male, VGA(HD15), Cable Length 50 ft, Gauge 28 AWG, Color Black, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.