This item is Discontinued.

Monoprice Ps/2 Mdin 6 Male To Male Cable, 10 ft. 94

Ps/2 Mdin 6 Male To Male Cable, 10 ft. (Discontinued)

  • Mfr # 94
  • Zoro # G8782630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94
Zoro #
G8782630
UPC #
844660000945
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
PS/2
Item
Ps/2 Mdin 6 Male To Male Cable,10 ft.
For Use With
PS/2 Keyboard, Mouse, Altec-Lansing PC Speaker System Subwoofer Cable
Features
Amateur HF Radio Equipment Data Connection, Throttle Cable For Saitek X52 Flight Sticks, TV-Out Connection for Leadtek and VisionTek Geforce 2 Ti Cards
Connector Type
PS/2 MDIN-6 Male to Male
Product Type
Data Transfer Cable

Description

Ps/2 Mdin 6 Male To Male Cable,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.