This item is Discontinued.

Monoprice Pure Outdoor by 1.0-liter Cooking System 35040

Pure Outdoor by 1.0-liter Cooking System (Discontinued)

  • Mfr # 35040
  • Zoro # G2985458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35040
Zoro #
G2985458
UPC #
889028102282
Country of Origin
China

Description

The Pure OutdoorTM 1.0 Liter Outdoor Cooking System is a complete cooking system with a 1.0 liter cooking pot; a pot support for use with other pots and pans; and base legs for stabilizing the assembly. Simply add a fuel canister (not included) and enjoy fast; efficient cooking and heating while on your trail adventures. All parts; including a 100g fuel canister; store inside the cooking pot; so it takes the minimum amount of space in your backpack or camping kit. Quick Boil Portable Push-Button Igniter Quick Boil: Small but mighty; this outdoor portable cooking system can boil water in just over 2 minutes. Portable: All of the included parts; as well as a 100g fuel canister (not included); can be stored inside the cooking pot; so it takes the minimum amount of space in your backpack or camping kit. Push-Button Igniter: Eliminate the frustration of trying to light matches in the wind or even having to pack matches at all. The built-in piezoelectric; push-button igniter lights the stove; regardless of conditions. Features 1-liter cooking pot with lid and anti-stick coating Wire flame control is easy to operate with gloves Push-button piezoelectric ignition system Weighs only 13.4 oz. (380g) Boils 1 liter of water in a little over 2 minutes Rubber-coated pot handles Internal parts storage *Water boiling time will vary with elevation; ambient temperature; and original water temperature. Best Uses Pure OutdoorTM is a trademark of Monoprice Inc. Updated Mar 7; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.