This item is Discontinued.

Monoprice Pure Outdoor by Emperor 25 Cooler_ Blue 31234

Pure Outdoor by Emperor 25 Cooler_ Blue (Discontinued)

  • Mfr # 31234
  • Zoro # G1715186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31234
Zoro #
G1715186
UPC #
889028079447
Country of Origin
China

Description

From cracked corners to caved-in lids; ordinary coolers can't handle a life of adventure. The Pure OutdoorTM Emperor Coolers are anything but ordinary and are built to take the abuse that comes with the way you play. Built with extra-thick walls; the main body and lid are each manufactured using pressure-injected; commercial-grade polyurethane foam in a stress-free; low-pressure rotomold. Each cooler features slots on each side for tie-down straps to keep your cooler from sliding around in the back of your truck or boat. The coolers pack additional touches that set them apart from the competition; including steel-reinforced; lockable corners; an extra thick rubber seal; and a convenient bottle opener! Any Conditions Securely Sealed Stay Tied Down Any Conditions: The coolers are ideal for even the hottest and coldest conditions your adventures might find. Keep cold items cold for more than 130 hours or hot items hot for more than 150 hours; regardless of weather conditions.Securely Sealed: Ordinary coolers are a magnet for bears; who open them easily and either consume or make a mess of your food. That is not the case with Emperor Coolers. The durable rubber anchor latches are augmented with steel reinforced padlock holes at both front corners. Unless the bear can pick a lock; your food is safe and secure!Stay Tied Down: Tie-down slots on each side allow you to use with tie-down straps to keep your cooler from sliding around in the back of your truck or boat.Rotomolded Construction Stress-free; low-pressure rotomold construction makes our Coolers durable to their very core and virtually indestructible. Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging MonopriceTM exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service and Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! MonopriceTM; PURE OUTDOORTM; the PURE OUTDOOR logo; and all Monoprice logos are trademarks of Monoprice Inc.Updated May 4; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.