This item is Discontinued.

Monoprice Pure Outdoor by Emperor Tumbler_ 20 fl. oz. 15993

Pure Outdoor by Emperor Tumbler_ 20 fl. oz. (Discontinued)

  • Mfr # 15993
  • Zoro # G2646904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15993
Zoro #
G2646904
UPC #
889028041048
Country of Origin
China

Description

The Emperor Tumbler is the ideal drinking glass for people on the go. The double-walled; vacuum-sealed design helps keep cold beverages icy cold or hot beverages steaming hot for hours; when used with the included clear lid; which allows you to easily see how much drink you have left. The wide-mouth design makes it easy to fill and; more importantly; easy to clean; while the tall; narrow overall design allows it to fit in standard automotive cup holders. Insulated Tough & Safe Sweatproof Insulated: The double-wall construction features a vacuum-sealed air gap; which keeps the contents steaming hot or icy cold. Tough & Safe: Constructed of tough; food-grade 18/8 stainless steel; this tumbler is BPA free and resistant to bacteria and odors. Sweatproof: The high-quality exterior finish never sweats; so you don't have to worry about water damage to a wooden desk or to nearby books and papers. Best Uses Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! PURE OUTDOORTM and the PURE OUTDOOR logo are trademarks of Monoprice Inc. Updated Jan 23; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.