This item is Discontinued.

Monoprice Pure Outdoor by Select Series Headlamp_ Black 15989

Pure Outdoor by Select Series Headlamp_ Black (Discontinued)

  • Mfr # 15989
  • Zoro # G2985336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15989
Zoro #
G2985336
UPC #
889028041000
Country of Origin
China

Description

Meet the headlamp that can do it all! Illuminate anything you're looking at using the Select Series Headlamp. It weighs in at a mere 2.2 oz. (62g) and is fixed to a headband; making it the perfect light source for performing tasks that require the use of one or both hands; such as home maintenance; auto repairs; climbing; cycling; skiing; and other outdoor activities. The built-in rechargeable battery can power the light for up to 2.5 hours in high power mode and is recharged using a USB connection; so you can charge it on the go using a car adapter or power bank. The IPx4 protection rating makes it safe for use in all weather conditions and the red light mode is perfect for reading a map at night; allowing you to maintain your night vision on nocturnal adventures. Versatile Weather Resist Red Light Mode Versatile: The Select Series Headlamp weighs in at a mere 2.2 oz. (62g) and is fixed to a headband; making it the perfect light source for performing tasks that require the use of one or both hands; such as home maintenance; auto repairs; climbing; cycling; skiing; and other outdoor activities. Weather Resistant: The IPx4 protection rating makes it safe for use in all weather conditions. Red Light Mode: The red light mode is perfect for reading a map at night; allowing you to maintain your night vision on nocturnal adventures. Functions HIGH POWER | LOW POWER | STROBE | RED LIGHT Best Uses Warranty Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.