Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Pure Outdoor by Stackable Rotomolded Weatherproof Case_ 32 x 18 x 13 i 30483

Pure Outdoor by Stackable Rotomolded Weatherproof Case_ 32 x 18 x 13 i (Discontinued)

  • Mfr # 30483
  • Zoro # G2741097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30483
Zoro #
G2741097
UPC #
889028071793
Country of Origin
China

Description

Born from our bestselling weatherproof case line; our Pure Outdoor Stackable Rotomolded Weatherproof Cases offer enhanced utility and durability for a variety of demanding environments and applications. The stackable design makes it easy to secure multiple cases to help prevent load shifting during transport. Whether you need to transport hundreds of pounds of expedition equipment and gear or just want to ensure your weekend away luggage gets safely where it needs to be; there is a size and variation for you. IP65 RATED ROTOMOLDED CASESPIDCOLORSEXTERNAL DIMENSIONSL" X W" H" (MM)INTERNAL DIMENSIONSL" X W" X H" (MM)WEIGHTSLBS. (KG)CUSTOMIZABLEFOAM30464 / 3047515.9" x 14.7" x 10.2"(403 x 373 x 260 mm)12.4" x 11.2" x 8.9"(315 x 285 x 225 mm)13.2 lbs.(6.0 kg) 30465 / 3047618.8" x 14.6" x 6.8"(478 x 371.8 x 173 mm)15.4" x 11.4" x 5.7"(390 x 290 x 146 mm)14.2 lbs.(6.45 kg) 30466 / 3047722.8" x 16.1" x 13.8"(580 x 410 x 350 mm)19.4" x 12.7" x 12.4"(492 x 322 x 315 mm)19.8 lbs.(9.0 kg) 30467 / 3047824.6" x 17.6" x 9.6"(624 x 448 x 245 mm)20.5" x 14.2" x 8.0"(520 x 360 x 202 mm)22.0 lbs.(10.0 kg) 30468 / 3047924.3" x 20.4" x 16.1"(618 x 518 x 410 mm)20.9" x 16.9" x 14.5"(530 x 430 x 369 mm)26.5 lbs.(12.0 kg) 30469 / 3048031.6" x 22.6" x 14.0"(803 x 573 x 355 mm)28.1" x 19.1" x 12.6"(715 x 485 x 320 mm)35.3 lbs.(16.0 kg) 30470 / 3048132.2" x 24.3" x 17.5"(818 x 618 x 445 mm)28.7" x 20.9" x 15.9"(730 x 530 x 404 mm)35.3 lbs.(16.0 kg) 30473 / 3048433.0" x 21.4" x 19.9"(839 x 543 x 506 mm)30.0" x 18.2" x 18.2"(762 x 463 x 462 mm)33.1 lbs.(15.0 kg) 30471 / 3048234.6" x 29.8" x 19.7"(878 x 758 x 500 mm)31.1" x 26.4" x 18.1"(790 x 670 x 459 mm)37.3 lbs.(16.9 kg) 30472 / 3048335.0" x 21.6" x 14.4"(888 x 548 x 365 mm)31.5" x 18.1" x 12.8"(800 x 460 x 324mm)39.7 lbs.(18.0 kg) 30474 / 3048547.6" x 31.6" x 22.6"(1208 x 803 x 575 mm)44.3" x 28.3" x 21.4"(1124 x 719 x 543 mm)62.3 lbs.(28.25 kg) PURE OUTDOORTM and the PURE OUTDOOR logo are trademarks of Monoprice Inc.Updated Apr 1; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.