This item is Discontinued.

Monoprice Pure Outdoor by Vacuum Sealed 40 fl. oz. Wide-Mouth Water Bottle_ Blk 15320

Pure Outdoor by Vacuum Sealed 40 fl. oz. Wide-Mouth Water Bottle_ Blk (Discontinued)

  • Mfr # 15320
  • Zoro # G1715089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15320
Zoro #
G1715089
UPC #
889028034101
Country of Origin
China

Description

Enjoy steaming hot or icy cold soups and drinks wherever you happen to be with a Monoprice Vacuum Sealed Water Bottle. Unlike plastic bottle or single-wall stainless bottle; this wide-mouth; food-grade 18/8 stainless steel bottle features a double-wall construction with a vacuum-sealed gap; which keeps the contents steaming hot for up to 6 hours or icy cold for up to 24 hours. The high-quality powder-coated exterior finish never sweats; so you can drop it into your backpack without worrying about damaging your books or papers. Insulated Tough & Safe Sweatproof Insulated: The double-wall construction features a vacuum-sealed air gap; which keeps the contents steaming hot for up to 6 hours or icy cold for up to 24 hours. Tough & Safe: Constructed of tough; food-grade 18/8 stainless steel; this bottle is BPA free and resistant to bacteria and odors. Sweatproof: The high-quality powder-coated exterior finish never sweats; so you don't have to worry about water damage to a wooden desk or to nearby books and papers. Best Uses Camping Hiking Fishing Cycling Beach Office Monoprice Lifetime Warranty With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! PURE OUTDOORTM and the PURE OUTDOOR logo are trademarks on Monoprice Inc. Updated Jan 20; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.