This item is Discontinued.

Monoprice Pure Outdoor by Vacuum Sealed 64 fl. oz. Wide-Mouth Growler_ Black 15986

Pure Outdoor by Vacuum Sealed 64 fl. oz. Wide-Mouth Growler_ Black (Discontinued)

  • Mfr # 15986
  • Zoro # G2647008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15986
Zoro #
G2647008
UPC #
889028040973
Country of Origin
China

Description

There's nothing like a nice; icy cold beer at your picnic; while camping; or at the end of a long hike. Unlike most growlers; where the jar warms as you travel and your beer will at best be cool; the double-walled vacuum-sealed air gap insulates the contents from the environment. This ensures that your beer or other beverage remains icy cold for up to 24 hours and your soup or coffee remains steaming hot for up to 6 hours after you filled it. The wide mouth makes it easy to fill; pour; and most importantly; clean by hand when you're finished. The high quality powder finish won't sweat; so you can throw it in your pack without worrying about anything getting wet. Insulated Tough & Safe Sweatproof Insulated: The double-wall construction features a vacuum-sealed air gap; which keeps the contents steaming hot for up to 6 hours or icy cold for up to 24 hours. This stainless steel insulated growler is the best way to keep beer icy cold and carbonated during your outdoor adventures. Tough & Safe: Constructed of tough; food-grade 18/8 stainless steel; this bottle is BPA free and resistant to bacteria and odors. Sweatproof: The high-quality powder-coated exterior finish never sweats; so you don't have to worry about water damage to a wooden desk or to nearby books and papers. Best Uses Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! PURE OUTDOORTM and the PURE OUTDOOR logo are trademarks on Monoprice Inc. Updated Jan 23; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.