This item is Discontinued.

Monoprice Qsfp H40G Cu1M Il Comp 40Gbase Cr4 13482

Qsfp H40G Cu1M Il Comp 40Gbase Cr4 (Discontinued)

  • Mfr # 13482
  • Zoro # G8802179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13482
Zoro #
G8802179
UPC #
889028015308
Country of Origin
China

Dimensions

Length
48
Height
22
Width
10
Cable Length
3.28 ft
Overall Length
48
Overall Width
10
Overall Height
22

Details

Item
Qsfp H40G Cu1M Il Comp 40Gbase Cr4
Cable Type
QSFP+
Features
Passive
Application
2020-2022 Cadillac XT6 All
Material
Carbon Steel
Capacity
4,500 LBS
Weight
45
Finish
GLOSS BLACK POWDER COAT
Tongue Weight
675 LBS
Product Type
Network Cable

Description

Ironlink Cisco QSFP-H40G-CU1M-IL Compatible 40GBASE-CR4 Passive 1M DAC Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.