Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5559
Zoro #
G8037574
UPC #
844660055594
Country of Origin
Multiple
Dimensions
Height
29 1/2 in
Width
39 in
Length
5 in
Overall Width
39 in
Overall Height
29 1/2 in
Overall Length
5 in
Details
Material
Steel
Weight Capacity
33 lb
For Use On
Desk
Color
Black
Monitor Capacity
4
Item
Quad Monitor Arm
Features
Fits Monitors 75X75 and 100X100 Mounting Patterns, Tilts +/- 30 Degrees
Mount
Clamp
Includes
Hardware
For Use With
Desks
Product Type
Quad Monitor Arm
Number of Monitors
4
Mount Mechanism
Clamp
Description
Quad Monitor Arm, Clamp Mount, Material Steel, Color Black, Monitor Capacity 4, Weight Capacity 33 lb, Length 5 in, Width 39 in, Height 29 1/2 in, Features Fits Monitors 75X75 and 100X100 Mounting Patterns, Tilts +/- 30 Degrees , For Use On Desk, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.