This item is Discontinued.

Monoprice Rackmount Cabinet, 15U, 100mm 10349

Rackmount Cabinet, 15U, 100mm (Discontinued)

  • Mfr # 10349
  • Zoro # G2240248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10349
Zoro #
G2240248
UPC #
-
Country of Origin
China

Dimensions

Height
40.0 in
Width
25.0 in
Depth
88.0 in
Overall Height
40 in
Overall Width
25 in
Overall Depth
39 3/8 in

Details

Item
Cabinet
Mounting Style
Floor Mount
Load Rating
2200 lbs.
Rack Units
42
Finish
Powder Coated
Material
Steel
Includes
Mounting Hardware
Product Type
Cabinet
Overall Load Capacity
2,200 lb
Includes Mounting Hardware
Yes

Description

Cabinet, Product Type Cabinet, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 40 in, Overall Width 25 in, Overall Depth 39 3/8 in, Overall Load Capacity 2,200 lb, Rack Units 42, Includes Mounting Hardware, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.