This item is Discontinued.

Monoprice RCA Cable, RG-59/U, 3 RCA, 25 ft. 962

RCA Cable, RG-59/U, 3 RCA, 25 ft. (Discontinued)

  • Mfr # 962
  • Zoro # G1644151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962
Zoro #
G1644151
UPC #
710348833962
Country of Origin
Multiple

Dimensions

Length
25 ft.
Conductor Size
22 AWG

Details

Cable Type
Component, RG-59/U
For Use With
Video Equipment
Jacket Material
PVC
Connector Type
3-RCA Male/3-RCA Male
Color
Black
Features
Gold-Plated Connectors
Conductor Material
Braided Copper
Shielding Type
Triple Shielded, 120% Aluminum Foil
Wire Gauge
22 AWG
Shielded / Unshielded
Shielded
Impedance
75 ohms
Number of Cables
3
Shielding
Triple Shielded, 120% Aluminum Foil
Item
RCA Video Cable

Description

RCA Video Cable, For Use With Video Equipment, Jacket Material PVC, Conductor Material Braided Copper, Features Gold-Plated Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.