Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice RCA Cable, RG-59/U, 3 RCA, 50 ft. 2179

RCA Cable, RG-59/U, 3 RCA, 50 ft. (Discontinued)

  • Mfr # 2179
  • Zoro # G0537844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2179
Zoro #
G0537844
UPC #
844660021797
Country of Origin
Multiple

Dimensions

Cable Length
50 ft
Conductor Size
22 AWG
Length
50 ft
Overall Length
50 ft

Details

Cable Type
Component, RG-59/U
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Triple Shielded, 120% Aluminum Foil
Wire Gauge
22 AWG
Impedance
75 ohm
Number of Cables
3
Shielding
Triple Shielded, 120% Aluminum Foil
Connector Type
3-RCA Male/3-RCA Male
Features
Gold-Plated Connectors, Corrosion-Free Connections
Item
RCA Video Cable
For Use With
Video Equipment
Shielded / Unshielded
Shielded
Total Number of Cables
3
Shielding Material
Aluminum Foil
End 1 Number of Connections
3
Maximum Impedance
75 ohm
Cable Color
Black
Conductor Finish
Gold-Plated
End 1 Connection Finish
Gold-Plated
Fire Rating
Commercial
End 2 Connection Type
RCA Male
End 2 Number of Connections
3
End 2 Connection Finish
Gold-Plated
Shielded
Shielded
Jacket Color
Black
Conductor Gauge
22 AWG
Coaxial Cable Type
RG-59/U
End 1 Connection Type
RCA Male

Description

RCA Video Cable, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 22 AWG, For Use With Video Equipment, Jacket Material PVC, End 2 Number of Connections 3, Maximum Impedance 75 ohm, End 1 Number of Connections 3, Shielded Shielded, Shielding Material Aluminum Foil, Total Number of Cables 3, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Jacket Color Black, Conductor Finish Gold-Plated, Conductor Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.