This item is Discontinued.

Monoprice Rca Component Video Coaxial, 10 ft. 6311

Rca Component Video Coaxial, 10 ft. (Discontinued)

  • Mfr # 6311
  • Zoro # G8789649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311
Zoro #
G8789649
UPC #
844660063117
Country of Origin
China

Dimensions

Cable Length
10 ft
Conductor Size
18 AWG
Length
10 ft.

Details

Cable Type
RG-6/U
Color
Black
Wire Gauge
18 AWG
Number of Cables
3
Shielding
Yes
Standards
CL2
Item
Rca Component Video Coaxial,10 ft.
For Use With
Video Equipment
Connector Type
3-RCA Male/3-RCA Male
Features
The Connectors Are Gold Plated To Ensure Smooth, Corrosion-Free Connections, The Connector Housings Have Color-Coded, Knurled Rubber Rings For Easy Identification And A Perfect Grip When Installing Or Removing The Cable
Shielded / Unshielded
Shielded
Product Type
Video Cable

Description

10ft 18AWG CL2 Premium 3-RCA Component Video Coaxial Cable (RG-6/U) - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.