Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Rca Component Video Coaxial 35 ft. 5362

Rca Component Video Coaxial 35 ft. (Discontinued)

  • Mfr # 5362
  • Zoro # G8788580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362
Zoro #
G8788580
UPC #
844660053620
Country of Origin
China

Dimensions

Cable Length
35 ft
Conductor Size
22 AWG
Length
35 ft.

Details

Cable Type
Component, RG-59/U
Color
Black
Wire Gauge
22 AWG
Number of Cables
3
Shielding
Shielded
Item
Rca Component Video Coaxial 35 ft.
Features
Component Video, Also Known As Ypbpr, Produces The Highest Quality Analog Video, This Cable Includes Conductors For Each Of The Three Component Video Channels (Red, Green, Blue) And Is Ideal For Connecting The Analog Video Output Of DVD Players And Vcrs To The Corresponding Inputs On Your TV
Connector Type
3-RCA Male/3-RCA Male
Shielded / Unshielded
Shielded
Product Type
Video Cable

Description

35ft 22AWG 3-RCA Component Video Coaxial Cable (RG-59/U) - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.