This item is Discontinued.

Monoprice Rca Component Video Coaxial, 6 ft. 2769

Rca Component Video Coaxial, 6 ft. (Discontinued)

  • Mfr # 2769
  • Zoro # G8786261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2769
Zoro #
G8786261
UPC #
844660027690
Country of Origin
China

Dimensions

Cable Length
6 ft
Conductor Size
18 AWG
Length
6 ft.

Details

Cable Type
RG-6/U
Color
Black
Wire Gauge
18 AWG
Shielding
Yes
Standards
CL2
Item
Rca Component Video Coaxial,6 ft.
Features
The Connectors Are Gold Plated To Ensure Smooth, Corrosion-Free Connections, The Connector Housings Have Color-Coded, Knurled Rubber Rings For Easy Identification And A Perfect Grip When Installing Or Removing The Cable
Shielded / Unshielded
Shielded
Product Type
Video Cable

Description

6ft 18AWG CL2 Premium 3-RCA Component Video Coaxial Cable (RG-6/U) - Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.