Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Rca Component Video/Audio Coaxial 35 ft. 5358

Rca Component Video/Audio Coaxial 35 ft. (Discontinued)

  • Mfr # 5358
  • Zoro # G8788556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5358
Zoro #
G8788556
UPC #
844660053583
Country of Origin
China

Dimensions

Cable Length
35 ft
Conductor Size
Video: 22 AWG; Audio: 27 AWG
Length
35 ft.

Details

Cable Type
Component, RG-59/U
Color
Black
Wire Gauge
Video: 22 AWG; Audio: 27 AWG
Number of Cables
5
Shielding
Shielded
Item
Rca Component Video/Audio Coaxial 35 ft.
Connector Type
5-RCA Male/5-RCA Male
Features
Gold-Plated Connectors, Corrosion-Free Connections
For Use With
Audio-Video Equipment
Shielded / Unshielded
Shielded
Product Type
A/V Cable

Description

Rca Component Video/Audio Coaxial 35 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.