Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Rca Plug/Jack M/F Cable, Black, 6 ft. 656

Rca Plug/Jack M/F Cable, Black, 6 ft. (Discontinued)

  • Mfr # 656
  • Zoro # G8783735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656
Zoro #
G8783735
UPC #
844660006565
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
RCA
Connector Type
RCA Male/RCA Female
Color
Black
Features
This Is A Single-Channel Cable With A Male RCA Plug On One End And A Female RCA Jack On The Other End, Each With Molded Connector Housings And Strain Relief Boots, The Cable Is Ideal For Extending Low-Frequency RCA Connections, Such As Standard Audio Signals, For Higher-Frequency Signals, Such As For RF Or Composite Video, Over Longer Lengths We Recommend The Use Of One Of Our Premium RG-6 Or RG-59 Based Cables
Item
Rca Plug/Jack M/F Cable,Black,6 ft.

Description

Rca Plug/Jack M/F Cable,Black,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.