This item is Discontinued.

Monoprice Rca Video Coaxial Cable, 10 ft. 5353

Rca Video Coaxial Cable, 10 ft. (Discontinued)

  • Mfr # 5353
  • Zoro # G8788510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353
Zoro #
G8788510
UPC #
844660053538
Country of Origin
China

Dimensions

Cable Length
10 ft
Conductor Size
22 AWG
Length
10 ft.

Details

Cable Type
Component, RG-59/U
Color
Black
Wire Gauge
22 AWG
Number of Cables
3
Shielding
Shielded
Item
Rca Video Coaxial Cable,10 ft.
Connector Type
3-RCA Male/3-RCA Male
Features
Gold-Plated Connectors, Corrosion-Free Connections
For Use With
Video Equipment
Shielded / Unshielded
Shielded
Product Type
Video Cable

Description

10ft 22AWG 3-RCA Component Video Coaxial Cable (RG-59/U) - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.