This item is Discontinued.

Monoprice Rca Video Coaxial Cable 15 ft. 5354

Rca Video Coaxial Cable 15 ft. (Discontinued)

  • Mfr # 5354
  • Zoro # G8788538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5354
Zoro #
G8788538
UPC #
844660053545
Country of Origin
China

Dimensions

Cable Length
15 ft
Conductor Size
22 AWG
Length
15 ft.

Details

Cable Type
Component, RG-59/U
Color
Black
Wire Gauge
22 AWG
Number of Cables
3
Shielding
Shielded
Item
Rca Video Coaxial Cable 15 ft.
For Use With
Video Equipment
Features
Gold-Plated Connectors, Corrosion-Free Connections
Connector Type
3-RCA Male/3-RCA Male
Shielded / Unshielded
Shielded
Product Type
Video Cable

Description

Rca Video Coaxial Cable 15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.