This item is Discontinued.

Monoprice RCA/S-Video Cable, Black, 6 ft. 127

RCA/S-Video Cable, Black, 6 ft. (Discontinued)

  • Mfr # 127
  • Zoro # G1956202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127
Zoro #
G1956202
UPC #
844660001270
Country of Origin
Multiple

Dimensions

Length
6 ft

Details

Cable Type
RCA Audio, S-Video
For Use With
Stereo Audio Equipment, Video Equipment
Jacket Material
PVC
Color
Black
Connector Type
S-Video and 2-RCA Males/S-Video and 2-RCA Males
Features
Gold-Plated RCA Connectors
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Shielded
Item
Audio/Video Cable

Description

Audio/Video Cable, For Use With Stereo Audio Equipment, Video Equipment, Jacket Material PVC, Conductor Material Gold-Plated Connectors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.