Zoro Homepage

Recessed Pro Power Kit, Wht

  • Mfr # 4652

  • Zoro # G8454747


product price: $68.59
/ea

Key Features

Standards
ETL Listed, UL Listed
Cable Type
Recessed
Material
Plastic
Description/Special Features
Includes 6ft Straight Power Extension Cable
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4652
Zoro #
G8454747
UPC #
844660046523
Country of Origin
China

Dimensions

Overall Height
3 3/4 in
Overall Width
4 3/4 in

Details

Item
Recessed Inlet/Recessed Single Wall Plate
Standards
ETL Listed, UL Listed
Cable Type
Recessed
Material
Plastic
Description/Special Features
Includes 6ft Straight Power Extension Cable
Color
White
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
(2) Plates, 6 ft Straight Power Extension Cable
Number of Gangs
2
Number of Ports
2
Outlet Orientation
Vertical
Wallplate Type
Recessed
NEMA Enclosure Rating
Not Rated

Description

Recessed Inlet/Recessed Single Wall Plate, Wallplate Type Recessed, Color White, NEMA Enclosure Rating Not Rated, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes (2) Plates, 6 ft Straight Power Extension Cable, Overall Height 3 3/4 in, Overall Width 4 3/4 in, Standards ETL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.