This item is Discontinued.

Monoprice Relief Boot, RJ45, Green, PK50 7251

Relief Boot, RJ45, Green, PK50 (Discontinued)

  • Mfr # 7251
  • Zoro # G4470627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251
Zoro #
G4470627
UPC #
-
Country of Origin
Multiple

Details

Item
Relief Boot
Connector Type
RJ45
Connector Application
Networking
Number of Contacts
1
Number of Positions
1
Color
Green
Simplex/Duplex
Simplex
Cable Type
Cat5 or Cat6
For Use With
Networking and PC

Description

Relief Boot, Connector Type RJ45, Color Green, Number of Contacts 1, Number of Positions 1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.