This item is Discontinued.

Monoprice Rg/58 Au Braid, Black 25 ft. 6921

Rg/58 Au Braid, Black 25 ft. (Discontinued)

  • Mfr # 6921
  • Zoro # G8791058
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6921
Zoro #
G8791058
UPC #
844660069218
Country of Origin
China

Dimensions

Length
25 ft.

Details

Cable Type
RG/58 AU
Color
Black
Shielding
48% Braided Aluminum
Item
Rg/58 Au Braid,Black 25 ft.
Connector Type
BNC
For Use With
Marine SSB, Marine VHF, Amateur, Emergeny, WLAN Antennas
Features
50 Ohm Coax Cable, 48% Braided Aluminum Shielding
Shielded / Unshielded
Shielded

Description

Rg/58 Au Braid,Black 25 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.