This item is Discontinued.

Monoprice Rg/58 Au Braid, Black 50 ft. 6922

Rg/58 Au Braid, Black 50 ft. (Discontinued)

  • Mfr # 6922
  • Zoro # G8790577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6922
Zoro #
G8790577
UPC #
844660069225
Country of Origin
China

Dimensions

Length
50 ft.

Details

Cable Type
RG/58 AU
Color
Black
Shielding
48% Braided Aluminum
Item
Rg/58 Au Braid,Black 50 ft.
For Use With
Marine SSB, Marine VHF, Amateur, Emergeny, WLAN Antennas
Features
50 Ohm Coax Cable, 48% Braided Aluminum Shielding
Connector Type
BNC
Shielded / Unshielded
Shielded

Description

Rg/58 Au Braid,Black 50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.