This item is Discontinued.

Monoprice Rg59, 2 x 18AWG Power, White Cm 500 ft. 15408

Rg59, 2 x 18AWG Power, White Cm 500 ft. (Discontinued)

  • Mfr # 15408
  • Zoro # G8808655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15408
Zoro #
G8808655
UPC #
889028035085
Country of Origin
China

Dimensions

Conductor Size
Video Line: 22 AWG; Power Line: 18 AWG
Length
500 ft.

Details

Cable Type
RG59 Coax
Color
White
Conductor Material
Bare Copper
Wire Gauge
Video Line: 22 AWG; Power Line: 18 AWG
Shielding
Shielded
Item
Rg59,2 x 18AWG Power,White Cm 500 ft.
For Use With
Provide Both a Video And Power Connection To A CCTV Security Camera
Features
Video Line Is Made of 22 AWG Shielded Rg-59 Video Cable with an Impedance of 75 Ohms, The Power Line Is Made with A Pair of 18awg Copper Conductors
Shielded / Unshielded
Shielded

Description

500FT Bare Copper RG59 w/2x18AWG Power_ White CM (Premium Bare Copper)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.