This item is Discontinued.

Monoprice Rg59 CCA, 2 x 18AWG Power, Black Cm 500ft. 15403

Rg59 CCA, 2 x 18AWG Power, Black Cm 500ft. (Discontinued)

  • Mfr # 15403
  • Zoro # G8808689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15403
Zoro #
G8808689
UPC #
889028035030
Country of Origin
China

Dimensions

Conductor Size
Video Line: 22 AWG; Power Line: 18 AWG
Length
500 ft.

Details

Cable Type
RG59 Coax
Color
Black
Conductor Material
Copper
Wire Gauge
Video Line: 22 AWG; Power Line: 18 AWG
Shielding
Shielded
Item
Rg59 CCA,2 x 18AWG Power,Black Cm 500ft.
Features
Video Line Is Made of 22 AWG Shielded Rg-59 Video Cable with an Impedance of 75 Ohms, The Power Line Is Made with A Pair of 18awg Copper Conductors
For Use With
Provide Both a Video And Power Connection To A CCTV Security Camera
Shielded / Unshielded
Shielded

Description

Rg59 CCA,2 x 18AWG Power,Black Cm 500ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.