Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Rgb 5Bnc To 5Bnc Rgb Video Cable, 25 ft. 574

Rgb 5Bnc To 5Bnc Rgb Video Cable, 25 ft. (Discontinued)

  • Mfr # 574
  • Zoro # G8783629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574
Zoro #
G8783629
UPC #
844660005742
Country of Origin
China

Dimensions

Cable Length
25 ft
Length
25 ft.

Details

Cable Type
RGB Video
Shielding
Dual Shielded
Item
Rgb 5Bnc To 5Bnc Rgb Video Cable,25 ft.
Connector Type
BNC
Shielded / Unshielded
Shielded
Product Type
Video Cable

Description

Rgb 5Bnc To 5Bnc Rgb Video Cable,25 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.