
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9452
Zoro #
G8794269
UPC #
844660094524
Country of Origin
China
Dimensions
Cable Length
35 ft
Details
Item
Right Angle M To Right Angle M Audio35ft
Cable Type
6.35mm
Sub-Category
Audio
Features
Stranded, Corrosion-free, Smooth, 90° Angled Connector, Right-angled Connector
Shielding
Yes
Product Type
Audio Cable
Description
35ft Premier Series 1/4-" (TS) Right Angle Male to Right Angle Male 16AWG Audio Cable (Gold Plated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.